Beli bahco hacksaw di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- BAHCO Engineering Filesatribut:
- Shape: Hand
- BAHCO Engineering Filesatribut:
- Shape: Round
- BAHCO Holesaw Bi-MetalDeskripsi:Made of cobalt-filled matrix high-speed, ideal for cutting iron, stainless steel, siding, wood etc. 6 ° rake angle, 4/6 mountain, large inside clam value, with chip evacuation hole. It is a flat cap that is strong against load.
- BAHCO Engineering FilesDeskripsi:-Edge and face are parallel.-The face is a single-cut, bastard, one edge is a single-cut.-Effective on every flat, oberg cut, quickly eliminate sediments with most materials, to achieve a smooth finish.-It is a file with an ergo handle.
- BAHCO Cut-off Bimetal Bandsaw (Bimetal for Steel/Stainless Steel)atribut:
- Purpose of Use: For cutting of difficult-to-cut materials such as standard steel and stainless steel.
- BAHCO 396-Lap Lander Folding Pruning SawDeskripsi:-The high frequency quenching XT teeth. A high-low teeth design placing a precision set of sawtooth on every 3 teeth and that tooth alone is made short.-With a NATO number.-For cutting wood and plastic materials.atribut:
- Blade Length (mm): 190
- BAHCO Engineering Filesatribut:
- Shape: Hand
- Senator Engineers File Setatribut:
- Type of Cut: Bastard Second
- Shape: Flat Half Round Hand Round
- BAHCO Non-Sparking Sledge HammerDeskripsi:-Manufactured in accordance with DIN, ISO, and UNE international standards.-UNE16590 compliant.-Certified by BAM (Bundesanstalt fur Materialforschung und-prufung), a German federal material testing laboratory.atribut:
- Handle Materials: Fiberglass
- Head Material: Aluminium Bronze
- BAHCO Insulation SawDeskripsi:-Has been developed to cut special materials.-For cutting up to 75mm.-Chips (garbage) are hard to come out when cutting.-Can cut straight. Can be used as a substitute for a straight line and a 45° ruler at the part of the handle.atribut:
- Blade Length (mm): 550
- Target Materials: Mineral Wool, Rock Wool, Stone Wool, Expanded Polystyrene (EPS), Extended Polystyrene (XPS)
- Total Length (mm): 630
- Handle Materials: Reinforced Plastic
- Blade Materials: Hardened Room Temperature Rolled Steel
- TEKIRO Kikir Segitiga HalusDeskripsi:TEKIRO Kikir Segitiga. Merupakan alat untuk meratakan dan menghaluskan permukaan benda kerja yang memiliki sudut dengan sudut 60 atau lebih. Dengan material Heat treated Steel membuatnya kuat dan tidak mudah rusak.Fungsi : Untuk Proses akhir Penghalusan dan perataan permukaan benda kerja dengan sudut 60 atau lebih.Material : Heat Treated Carbon Steelatribut:
- Material: Heat Treated Steel
- TEKIRO Combination Wrench Metric Set (Kunci Ring Pas)Deskripsi:- High durable- Easy to use- Corrosion resistance
Daftar Harga bahco hacksaw Terbaru March 2026
| BAHCO Engineering Files | Rp259.900 |
| BAHCO Mata Gergaji Besi Sandflex (#3809) | Rp5.599.900 |
| BAHCO Engineering Files | Rp279.900 |
| BAHCO Holesaw Bi-Metal | Rp229.900 |
| BAHCO Engineering Files | Rp499.900 |
| BAHCO Cut-off Bimetal Bandsaw (Bimetal for Steel/Stainless Steel) | Rp6.299.900 |
| BAHCO 396-Lap Lander Folding Pruning Saw | Rp219.900 |
| BAHCO Engineering Files | Rp159.900 |
| Minimo by Minitor Abrasive Rubber Points Polishing | Rp309.900 |
| BAHCO Bandsaw | Rp339.900 |
Data diperbarui pada 07/03/2026 (Harga belum termasuk PPN)




















































































































































/3kP102312128-2.jpg)



/5aP102313190-2.jpg)








/gaP102316586-3.jpg)

/a3P105523363-3.jpg)


/8pP101000313-5.jpg)